Shop All Vibration Isolator Pads
J.W. Winco
GN451-100-40-M16-SS-55 Rubber Bumper Stainless, Threaded Studs
Mfr # 451-100-40-M16-SS-55
Zoro # G4644494
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Stainless Steel
- Height 1.57 in
- Finish Matte
- Thread Size M16
- Dia. 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 451-100-40-M16-SS-55
- Zoro # G4644494
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.57 in |
Thread Size | M16 |
Dia. | 3.94 in |
Thread Length | 1.61 in |
Details
Material | Natural Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Two Threaded Studs |
Description
GN 451 vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Safety Ramp Hand Left Groover 1-1, 13"x6 (CF080)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14940)
- REED INSTRUMENTS Coating Thickness Gauge, 0-125 micromete (R7800-NIST)
- VEGA Torx 30 Socket Bit x 3/4" - 1/4 Sq Dr (120T30SB)
- J.W. WINCO GN254-19-M5-6-55 Tapered Bumper Stainless, Nat. Rubber, Threaded Stud (254-19-M5-6-55)
- J.W. WINCO GN254-25-M6-25-55 Tapered Bumper Stainless, Nat. Rubber, Threaded Stud (254-25-M6-25-55)
- J.W. WINCO GN451.2-25-25-5/16X18-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-25-25-5/16-55)
- J.W. WINCO GN352-75-50-M12-S-55 Rubber Bumper Threaded Stud (352-75-50-M12-S-55)
- J.W. WINCO GN353-30-36-M8-S-55 Rubber Bumper Cone Threaded Stud (353-30-36-M8-S-55)
- J.W. WINCO GN353-35-40-M8-E-55 Rubber Bumper Cone Tapped (353-35-40-M8-E-55)
- J.W. WINCO GN451-40-20-M8-SS-55 Rubber Bumper Stainless, Threaded Studs (451-40-20-M8-SS-55)
- J.W. Winco Vibration Isolator Pads