Shop All Toolholder Accessories
J.W. Winco
Gn437-Zd-50-50-A-Sw Adj Friction Hinge
Mfr # 437-ZD-50-50-A-SW
Zoro # G511289403
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc die-cast
- Finish Powder coated, textured
- Length 50mm
- Primary Application The adjustment screw in GN 437 hinges allows the movement of the hinge to be constrained and adds a friction adjustment which controls the swinging of doors and flaps to eliminate inadvertent movement.
- Width 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 437-ZD-50-50-A-SW
- Zoro # G511289403
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Length | 50mm |
Width | 50mm |
Bore Dia. | 6.5 mm |
Details
Material | Zinc die-cast |
Finish | Powder coated, textured |
Primary Application | The adjustment screw in GN 437 hinges allows the movement of the hinge to be constrained and adds a friction adjustment which controls the swinging of doors and flaps to eliminate inadvertent movement. |
Color | Black |
Features | 2x2 bores for countersunk screws |
Thickness | 15.5mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M08X35 Zinc, Black Satin, Comp: Steel (K0116.2081X35)
- BOSCH Brush Set (1617014145)
- CRAFTSMAN Sockets, 1/2" Drive 1" SAE Deep Impact S (CMMT15984)
- BOSCH Corded Sander, 6" Disc, Random Orbital (GEX33-6N)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. Winco Toolholder Accessories