Shop All Toolholder Accessories
J.W. Winco
Gn437-Zd-40-40-A-Sr Adj Friction Hinge
Mfr # 437-ZD-40-40-A-SR
Zoro # G311289214
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder coated, textured
- Material Zinc die-cast
- Primary Application The adjustment screw in GN 437 hinges allows the movement of the hinge to be constrained and adds a friction adjustment which controls the swinging of doors and flaps to eliminate inadvertent movement.
- Features 2x2 bores for countersunk screws
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 437-ZD-40-40-A-SR
- Zoro # G311289214
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Width | 40mm |
Length | 40mm |
Bore Dia. | 5.3 mm |
Details
Finish | Powder coated, textured |
Material | Zinc die-cast |
Primary Application | The adjustment screw in GN 437 hinges allows the movement of the hinge to be constrained and adds a friction adjustment which controls the swinging of doors and flaps to eliminate inadvertent movement. |
Features | 2x2 bores for countersunk screws |
Color | Silver |
Thickness | 13.5mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 60 in L 8 in Cap. Cast Iron Straight Pipe Wrench (J860HD)
- DEWALT 1-1/4" x 16" x 22-1/2" High Impact 4 Cutter SDS Max (DW5825)
- ONSRUD 3/16" One Flute Routing End Mill Plunge Point 2"L (63-719)
- KLEIN TOOLS 8-in-1 Multi-Bit Adjustable Length Stubby Screwdriver (32308)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- STM 50 Taper Simple Tool Setting Stand (335220)
- J.W. Winco Toolholder Accessories