Shop All Toolholder Accessories
J.W. Winco
Gn437-A4-50-50-A-Gs Adj Friction Hinge
Mfr # 437-A4-50-50-A-GS
Zoro # G111289339
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 15.5mm
- Primary Application The adjustment screw in GN 437 hinges allows the movement of the hinge to be constrained and adds a friction adjustment which controls the swinging of doors and flaps to eliminate inadvertent movement.
- Features 2x2 bores for countersunk screws
- Finish Matte shot-blasted finish
- Width 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 437-A4-50-50-A-GS
- Zoro # G111289339
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Width | 50mm |
Length | 50mm |
Bore Dia. | 6.5 mm |
Details
Thickness | 15.5mm |
Primary Application | The adjustment screw in GN 437 hinges allows the movement of the hinge to be constrained and adds a friction adjustment which controls the swinging of doors and flaps to eliminate inadvertent movement. |
Features | 2x2 bores for countersunk screws |
Finish | Matte shot-blasted finish |
Material | Stainless steel 316 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 0.85mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ5)
- KRYLON INDUSTRIAL Inverted Marking Chalk, White, 15 oz. (KWBC3505A)
- DRILL AMERICA .4590 HSS Straight Shank Chucking Reamer (DWRR.4590)
- KLEIN TOOLS High Speed Drill Bit, 1/4-Inch, 118-Degree (53112)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- J.W. Winco Toolholder Accessories