Shop All Toolholder Accessories
J.W. Winco
Gn437-A4-40-40-A-Gs Adj Friction Hinge
Mfr # 437-A4-40-40-A-GS
Zoro # G111289278
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 2x2 bores for countersunk screws
- Width 40mm
- Thickness 13.5mm
- Finish Matte shot-blasted finish
- Material Stainless steel 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 437-A4-40-40-A-GS
- Zoro # G111289278
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Width | 40mm |
Length | 40mm |
Bore Dia. | 5.3 mm |
Details
Features | 2x2 bores for countersunk screws |
Thickness | 13.5mm |
Finish | Matte shot-blasted finish |
Material | Stainless steel 316 |
Primary Application | The adjustment screw in GN 437 hinges allows the movement of the hinge to be constrained and adds a friction adjustment which controls the swinging of doors and flaps to eliminate inadvertent movement. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 62-343 Edger Curvend 6X3 3/8"r 1/2"l Comfort Grip Handle (62-343)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0860)
- ITL 1000V Insulated Adjustable Wrench, 8" (03000)
- ZORO SELECT Carbide End Mill, 3/4In, 2FL, Single, 6In (227-001085)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- J.W. Winco Toolholder Accessories