Shop All Levers & Handles
J.W. Winco
GN425-AL-10-100-SR Cabinet U-Handle
Mfr # 425-AL-10-100-SR
Zoro # G4709549
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Diameter 10 mm
- Color Silver
- Height 43 mm
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 425-AL-10-100-SR
- Zoro # G4709549
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | M5 |
Diameter | 10 mm |
Height | 43 mm |
Disk Dia. | 15 mm |
Details
Color | Silver |
Finish | Powder Coated |
Handle | Aluminum |
Location Disk Material | Die-Cast Zinc |
Mounting Distance | 100 mm |
Description
Cabinet U-handles GN 425 are manufactured from a bent aluminum profile. Cabinet U-handles with 8 or 10 mm diameter are delivered with two location disks to ensure proper contact of the handle even in the case of large connecting holes. The disks are loosely enclosed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 5-1/2" (DHS5500)
- MAYHEW Pilot Punch, Black, 2mm Tip, 3/16 x3-1/4 in (25015)
- MILWAUKEE TOOL 1/4 in. Thunderbolt Black Oxide Bit (ML48-89-2832)
- DRILL AMERICA 15/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F15/64)
- J.W. WINCO GN927-63-10X32-40-B-B Clamping Lever (1T40ST8K)
- J.W. WINCO GN300-63-5/16X18-40 Adjustable Lever Steel (5T40A02O)
- J.W. WINCO WN300-KT-45-1/4X20-25-OS Adjustable Lever Steel (3T25F33O)
- J.W. WINCO GN300-78-3/8X16-20 Adjustable Lever Steel (6T20A03O)
- J.W. WINCO GN565.1-26-164-SW Cabinet U-Handle (565.1-26-164-SW)
- J.W. WINCO DIN6379-M10-50 Double Ended Stud, Steel (A81299)
- KIPP Adjustable Handle Size: 4 3/8-16, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.4A41)
- J.W. Winco Levers & Handles