Shop All Leveling Mounts
J.W. Winco
GN41-80-3/8X16-75-D3-S Leveling Feet
Mfr # 41-80-3/8X16-75-D3-S
Zoro # G4690536
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
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
- Brand J.W. Winco
- MFR # 41-80-3/8X16-75-D3-S
- Zoro # G4690536
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Thread Size | 3/8"-16 |
Description
GN 41 leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud. The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly.
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
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Black (SDL25U19)
- RICHELIEU 3 34inch 95 mm Double Action Spring Hinge, Black 2Pack (810FBB)
- PROSKIT Spring Hook (902-073)
- COMMAND Hooks, Command, Megapack, M, PK20 (17001MPES)
- J.W. WINCO JW Winco WN9100.1 16N3W11N Leveling Feet (16N3W11N)
- J.W. WINCO JW Winco WN9000 11T6WP2 Leveling Feet (11T6WP2)
- J.W. WINCO JW Winco WN9000 8T4WP2 Leveling Feet (8T4WP2)
- J.W. WINCO JW Winco GN638-15-M6-46-NI Leveling Feet (638-15-M6-46-NI)
- J.W. WINCO Leveling Foot, 4.88" H, 2,248 lbf, 3/8-16 (30-60-3/8X16-100-A5-SK)
- J.W. WINCO Leveling Foot, 8.66" H, 3,147 lbf, 3/8-16 (31-50-3/8X16-75-B1-SK)
- S & W Level Mount, Anti-Vibe, 5/8-11, 4 in. Base (LP4-C6L)
- J.W. Winco Leveling Mounts