Shop All Leveling Mounts
J.W. Winco
GN41-50-M12-125-D0-SK Leveling Feet
Mfr # 41-50-M12-125-D0-SK
Zoro # G4671688
$12.95
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
- Brand J.W. Winco
- MFR # 41-50-M12-125-D0-SK
- Zoro # G4671688
- Country of Origin Germany
- Category Leveling Mounts
Description
GN 41 leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud. The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly.
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
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE575 PLY619ACC)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 228, PK10 (ZUSAH70LUB228)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 18"W x 24"H (GVPVE18X2403SF)
- EKENA MILLWORK 3 1/2"W x 4 1/4"D x 8"H Diane Bracket (BKT03X04X08DI)
- J.W. WINCO JW Winco WN9100.1 12T8W12N Leveling Feet (12T8W12N)
- J.W. WINCO GN343.2-40-M12-100-OS Leveling Mount (12N100M82)
- J.W. WINCO Leveling Foot, 7.33" H, 3,822 lbf, 3/4-10 (33-100-3/4X10-150-B1-UK)
- J.W. WINCO JW Winco WN9000 11TWP3N Leveling Feet (11TWP3N)
- J.W. WINCO Leveling Foot, 6.93" H, 2,248 lbf, 3/8-16 (30-80-3/8X16-150-A5-SK)
- J.W. WINCO Leveling Foot, 3.86" H, 2,698 lbf, 1/2-13 (30-50-1/2X13-75-A5-SK)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SWD-2A)
- J.W. Winco Leveling Feet & Pads