Shop All Leveling Mounts
J.W. Winco
GN41-50-M10-80-D3-SK Leveling Feet
Mfr # 41-50-M10-80-D3-SK
Zoro # G4651010
product price: $14.99
/ea
$14.99
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
- Brand J.W. Winco
- MFR # 41-50-M10-80-D3-SK
- Zoro # G4651010
- Country of Origin Germany
- Category Leveling Mounts
Description
GN 41 leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud. The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly.
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
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP765160195)
- PANACEA Wire Flower Box Holder Bracket (85878)
- MOHAWK Mohawk Advance 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Special Story (EB801-978)
- GARLOCK Gasket, Fiber, 1/8 In T, 15 x 15 In (5500)
- J.W. WINCO Leveling Foot, 4.65" H, 3,372 lbf, 5/8-11 (31-80-5/8X11-100-B2-UK)
- J.W. WINCO JW Winco WN9100 10TWP5N Leveling Feet (10TWP5N)
- J.W. WINCO Leveling Foot, 4.88" H, 2,248 lbf, 3/8-16 (30-60-3/8X16-100-A5-SK)
- J.W. WINCO JW Winco GN638-15-M8-35-ST Leveling Feet (638-15-M8-35-ST)
- J.W. WINCO JW Winco WN9000 11T3WP2 Leveling Feet (11T3WP2)
- J.W. WINCO GN343.2-60-M12-80-OS Leveling Mount (12N80M84)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BSNYLA13)
- J.W. Winco Leveling Feet & Pads