Shop All Leveling Mounts
J.W. Winco
GN41-40-M10-60-D3-SK Leveling Feet
Mfr # 41-40-M10-60-D3-SK
Zoro # G4702880
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
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
- Brand J.W. Winco
- MFR # 41-40-M10-60-D3-SK
- Zoro # G4702880
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Thread Size | M10 |
Description
GN 41 leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud. The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly.
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
- TRIMLITE 30"x80"x13/8" Fir 3Panel Mission Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2668fir8403RH10B4916)
- BALDWIN RESERVE Baldwin Reserve HDRUSRSR492 Half Dummy R (HD.RUS.RSR.492)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 7/8 in W (41/45 KA)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHBRH10B4916)
- J.W. WINCO JW Winco WN9100 10N3WP4N Leveling Feet (10N3WP4N)
- J.W. WINCO JW Winco WN9000.1 12N4WP8N Leveling Feet (12N4WP8N)
- J.W. WINCO Leveling Foot, 4.85" H, 2,698 lbf, 1/2-13 (30-50-1/2X13-100-A2-SK)
- J.W. WINCO GN30-60-M8-63-A1-SK Leveling Feet (30-60-M8-63-A1-SK)
- J.W. WINCO JW Winco WN9100 16N3WP4 Leveling Feet (16N3WP4)
- J.W. WINCO JW Winco WN9100.1 10T4W10 Leveling Feet (10T4W10)
- S & W Level Mount, Anti-Vibe, 3/4-10, 4 in. Base (LP4-D3L)
- J.W. Winco Leveling Mounts