Shop All Leveling Mounts
J.W. Winco
GN41-40-3/8X16-75-D3-SK Leveling Feet
Mfr # 41-40-3/8X16-75-D3-SK
Zoro # G4683484
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 41-40-3/8X16-75-D3-SK
- Zoro # G4683484
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Thread Size | 3/8"-16 |
Description
GN 41 leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud. The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Protective Case, 19-1/8x14-1/4x5-1/2, 12lb (1419)
- KABA ILCO Key Blank, Brass, Type SC9, 6 Pin, PK10 (A1145E-SC9)
- ANDOVA TILES SAMPLE- Rochelle 2 in. Hex Glass Mosaic Wall Tile (SAM-ANDROC1005)
- RICHELIEU 5 in 127 mm FlipDown Door Stop, Brushed Nickel (68NBV)
- J.W. WINCO JW Winco WN6000506 Cross Block (WN6000506)
- J.W. WINCO JW Winco WN6000306 Cross Block (WN6000306)
- J.W. WINCO Leveling Foot, 3.66" H, 3,372 lbf, 5/8-11 (31-80-5/8X11-75-B2-UK)
- J.W. WINCO Leveling Foot, 4.57" H, 6,295 lbf, 5/8-11 (31-50-5/8X11-100-B1-UK)
- J.W. WINCO Leveling Foot, 6.93" H, 2,248 lbf, 3/8-16 (30-80-3/8X16-150-A5-SK)
- J.W. WINCO JW Winco GN350.3 32WLA9 Leveling Washer (32WLA9)
- LEVEL-IT Leveling Mount, Boltless, M12, 1-7/8in Base (MT-SW2)
- J.W. Winco Leveling Feet & Pads