Shop All Leveling Mounts
J.W. Winco
GN40-60-M8-63-A1-SK Leveling Feet
Mfr # 40-60-M8-63-A1-SK
Zoro # G4697834
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
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
- Brand J.W. Winco
- MFR # 40-60-M8-63-A1-SK
- Zoro # G4697834
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Thread Size | M8 |
Description
GN 40 leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud. The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly.
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
- PRIME-LINE 2 in. Long Diecast Handle Extension 2 Pack (R 7014)
- LARSON CHAIN STORM DOOR BLK (CH9010501)
- ABUS Control Key, Mfr. No. 158KC (158 KC KEY ONLY)
- NATIONAL HARDWARE Hook/Hngr Tubular Gray (N112-002)
- J.W. WINCO JW Winco WN9100 10T4WP5N Leveling Feet (10T4WP5N)
- J.W. WINCO JW Winco GN638-15-M8-35-ST Leveling Feet (638-15-M8-35-ST)
- J.W. WINCO JW Winco GN638-25-M6-46-ST Leveling Feet (638-25-M6-46-ST)
- J.W. WINCO GN343.2-40-M12-100-OS Leveling Mount (12N100M82)
- J.W. WINCO Leveling Foot, 5.91" H, 3,147 lbf, 3/8-16 (41-60-3/8X16-150-B0-SK)
- J.W. WINCO GN41-50-M10-60-D3-SK Leveling Feet (41-50-M10-60-D3-SK)
- J.W. WINCO JW Winco WN9000.1 12N4WP8N Leveling Feet (12N4WP8N)
- J.W. Winco Leveling Mounts