Shop All Leveling Mounts
J.W. Winco
GN40-60-1/2X13-75-A1-SK Leveling Feet
Mfr # 40-60-1/2X13-75-A1-SK
Zoro # G4695926
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
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
- Brand J.W. Winco
- MFR # 40-60-1/2X13-75-A1-SK
- Zoro # G4695926
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Thread Size | 1/2"-13 |
Description
GN 40 leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud. The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly.
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
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (TBF157A.32D)
- ABUS Combination Padlock, Front, Black/Silver (160/50)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Stainless Steel, 6PK (ED03-6)
- NELSON SHIMS Nelson Wood Shims NW 120 PINE 8 in. Pine Wood Shims; 120 Count (NW 120 PINE)
- J.W. WINCO Leveling Foot, 6.7" H, 2,698 lbf, 3/4-10 (32-80-3/4X10-150-A5-UK)
- J.W. WINCO JW Winco GN638-15-M6-46-ST Leveling Feet (638-15-M6-46-ST)
- J.W. WINCO JW Winco WN9100 6T4WP4N Leveling Feet (6T4WP4N)
- J.W. WINCO GN31-60-M8-63-B1-SK Leveling Feet (31-60-M8-63-B1-SK)
- J.W. WINCO JW Winco GN638-18-M8-35-ST Leveling Feet (638-18-M8-35-ST)
- J.W. WINCO JW Winco WN9100.1 8T3W11 Leveling Feet (8T3W11)
- KIPP Levelling Foot Hexagon M06X30, Sw=20, Polythene, Comp:Steel (K0676.2006X030)
- J.W. Winco Leveling Mounts