Shop All Vibration Isolator Pads
J.W. Winco
GN353.2-51-57-3/8X16-55 Rubber Bumper Cone Steel, Tapped
Mfr # 353.2-51-57-3/8-55
Zoro # G4656385
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Steel
- Height 2.24 in
- Finish Zinc Plated
- Thread Type Tapped Hole
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 353.2-51-57-3/8-55
- Zoro # G4656385
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 2.24 in |
Thread Size | 3/8"-16 |
Dia. | 2.01 in |
Details
Material | Natural Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Tapped Hole |
Description
GN 353.2 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as set-up elements and leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Chip Shield, 3/4" Extensions (901223)
- IRWIN 12 in Straight Jaw GrooveLock Plier (4935098)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 22mm (22202)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8) (74125)
- J.W. WINCO GN353.1-45-51-3/8X16-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-45-51-3/8-55)
- J.W. WINCO GN253-19-M5-55 Tapered Bumper Natural Rubber-Tapped (253-19-M5-55)
- J.W. WINCO GN452.1-25-19-1/4X20-55 Rubber Bumper Stainless, Threaded Stud (452.1-25-19-1/4-55)
- J.W. WINCO GN353.1-32-38-5/16X18-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-32-38-5/16-55)
- J.W. WINCO GN452-75-50-M12-S-55 Rubber Bumper Stainless, Threaded Stud (452-75-50-M12-S-55)
- J.W. WINCO GN351-30-30-M8-SS-55 Rubber Bumper Threaded Studs (351-30-30-M8-SS-55)
- J.W. WINCO GN452-20-15-M6-E-55 Rubber Bumper Stainless, Tapped (452-20-15-M6-E-55)
- J.W. Winco Mounts and Vibration Control