Shop All Vibration Isolator Pads
J.W. Winco
GN353-35-40-M8-E-55 Rubber Bumper Cone Tapped
Mfr # 353-35-40-M8-E-55
Zoro # G4663890
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Steel
- Height 1.57 in
- Finish Zinc Plated
- Dia. 1.38 in
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 353-35-40-M8-E-55
- Zoro # G4663890
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.57 in |
Dia. | 1.38 in |
Thread Size | M8 |
Details
Material | Natural Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Tapped Hole |
Description
GN 353 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as set-up elements and leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Round Die, HSS, 1/2-13 (142520 1/2-13)
- WESTWARD Spring Clamp, 3 In, No-Slip (3KB97)
- ROTHENBERGER Threading Dies, 3/4", NPT, (70913)
- J.W. WINCO GN851-320-T2 Latch Toggle Clamp (851-320-T2)
- J.W. WINCO GN454-35-16-8.4-55 Rubber Bumper, Washer Stainless (454-35-16-8.4-55)
- J.W. WINCO GN451.1-25-25-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-25-1/4-55)
- J.W. WINCO GN253-50-3/8X16-15.9-55 Tapered Bumper Natural Rubber-Threaded Stud (253-50-3/8X16-15.9-55)
- J.W. WINCO GN452.2-25-13-1/4X20-55 Rubber Bumper Stainless, Tapped (452.2-25-13-1/4-55)
- J.W. WINCO GN453.1-38-45-5/16X18-55 Rubber Bumper Cone, Stainless Threaded Stud (453.1-38-45-5/16-55)
- J.W. WINCO GN451.1-19-19-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-19-19-1/4-55)
- J.W. WINCO GN253-32-5/16X18-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-32-5/16X18-31.8-55)
- J.W. Winco Vibration Isolator Pads