Shop All Vibration Isolator Pads
J.W. Winco
GN352.2-51-41-3/8X16-55 Rubber Bumper Tapped Hole
Mfr # 352.2-51-41-3/8-55
Zoro # G4658494
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Steel
- Height 1.61 in
- Finish Zinc Plated
- Dia. 2.01 in
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 352.2-51-41-3/8-55
- Zoro # G4658494
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.61 in |
Dia. | 2.01 in |
Thread Size | 3/8"-16 |
Details
Material | Natural Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Tapped Hole |
Description
GN 352.2 vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as set-up elements and leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN S2000 Open Tool Chest, 8 Drawer, Red, Steel, 52 in W x 16 in D x 24-1/2 in H (CMST98272RB)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 0, PR (B-123-NH-M)
- KRAFT TOOL Double Roller Tamp, Thread Adapter, 18" (CC948)
- ESTWING Estwing E3-24BLC 24 oz. Masons Hammer With Revolutionary Bricklayers Grip (805721)
- J.W. WINCO GN253-19-M5-10-55 Tapered Bumper Natural Rubber-Threaded Stud (253-19-M5-10-55)
- J.W. WINCO GN256-19-M5-20-55-GR Conical Bumper Stainless - Gray - Threaded Stud (256-19-M5-20-55-GR)
- J.W. WINCO GN254-50-M10-20-55 Tapered Bmpr Stainless, Nat. Rubber, Threaded Stud (254-50-M10-20-55)
- J.W. WINCO GN451-30-30-M8-SS-55 Rubber Bumper Stainless, Threaded Studs (451-30-30-M8-SS-55)
- J.W. WINCO GN351.2-79-57-1/2X13-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-79-57-1/2-55)
- J.W. WINCO GN253-50-3/8X16-19-55 Tapered Bumper Natural Rubber-Threaded Stud (253-50-3/8X16-19-55)
- MASON Pad, Anti Vibration, PK2 (4C976)
- J.W. Winco Vibration Isolator Pads