Shop All Vibration Isolator Pads
J.W. Winco
GN352-8-8-M3-S-55 Rubber Bumper Threaded Stud
Mfr # 352-8-8-M3-S-55
Zoro # G4670148
product price: $1.99
/ea
Sold in multiples of 7 for $13.93
$13.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Steel
- Height 0.31 in
- Finish Zinc Plated
- Thread Size M3
- Dia. 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 352-8-8-M3-S-55
- Zoro # G4670148
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.31 in |
Thread Size | M3 |
Dia. | 0.31 in |
Thread Length | 0.24 in |
Details
Material | Natural Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Threaded Stud |
Description
GN 352 vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as set-up elements and leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Necked Variable Helix, 5.0Mm (179L1968N5A)
- SUBURBAN Spin Index Fixture, 3 in. H, 5-3/16 in. L (MM-25R)
- CRESCENT LUFKIN Rule Tape 1Inx25Ft Engineer (PHV1425DN)
- J.W. WINCO GN352-10-10-M4-E-55 Rubber Bumper Tapped (352-10-10-M4-E-55)
- J.W. WINCO GN352-70-40-M10-S-55 Rubber Bumper Threaded Stud (352-70-40-M10-S-55)
- J.W. WINCO GN352-10-10-M4-S-55 Rubber Bumper Threaded Stud (352-10-10-M4-S-55)
- J.W. WINCO GN451.2-35-25-5/16X18-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-35-25-5/16-55)
- J.W. WINCO GN351-20-20-M6-EE-55 Rubber Bumper Internal Threads (351-20-20-M6-EE-55)
- J.W. WINCO GN451.3-25-25-5/16X18-55 Rubber Bumper Stainless, Tapped (451.3-25-25-5/16-55)
- J.W. WINCO GN253-50-3/8X16-55 Tapered Bumper Natural Rubber-Tapped (253-50-3/8X16-55)
- J.W. Winco Vibration Isolator Pads