Shop All Vibration Isolator Pads
J.W. Winco
GN352-75-50-M12-E-55 Rubber Bumper Tapped
Mfr # 352-75-50-M12-E-55
Zoro # G4663820
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Natural Rubber; Steel
- Height 1.97 in
- Finish Zinc Plated
- Thread Type Tapped Hole
- Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 352-75-50-M12-E-55
- Zoro # G4663820
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.97 in |
Thread Size | M12 |
Dia. | 2.95 in |
Details
Material | Natural Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Tapped Hole |
Description
GN 352 vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as set-up elements and leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Screw Pitch Gage, 0.4mm to 7mm, 21 Leaves (188-122)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Pt Plug Tap High Vanadium Metric (5564050)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #36 (44106)
- MILWAUKEE TOOL 10' Service Cord (22-64-1832)
- J.W. WINCO GN352.1-25-13-1/4X20-55 Rubber Bumper Threaded Stud (352.1-25-13-1/4-55)
- J.W. WINCO GN352.1-51-41-3/8X16-55 Rubber Bumper Threaded Stud (352.1-51-41-3/8-55)
- J.W. WINCO GN451-15-10-M4-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-15-10-M4-ES-55)
- J.W. WINCO GN351-20-25-M6-EE-55 Rubber Bumper Internal Threads (351-20-25-M6-EE-55)
- J.W. WINCO GN453.2-25-32-1/4X20-55 Rubber Bumper Cone, Stainless Tapped (453.2-25-32-1/4-55)
- J.W. WINCO GN451.1-25-19-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-19-1/4-55)
- J.W. WINCO GN352-25-15-M6-S-55 Rubber Bumper Threaded Stud (352-25-15-M6-S-55)
- J.W. Winco Vibration Isolator Pads