Shop All Vibration Isolator Pads
J.W. Winco
GN352-70-40-M10-S-55 Rubber Bumper Threaded Stud
Mfr # 352-70-40-M10-S-55
Zoro # G4674646
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Steel
- Height 1.57 in
- Finish Zinc Plated
- Thread Length 1.06 in
- Dia. 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 352-70-40-M10-S-55
- Zoro # G4674646
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.57 in |
Thread Length | 1.06 in |
Dia. | 2.76 in |
Thread Size | M10 |
Details
Material | Natural Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Threaded Stud |
Description
GN 352 vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as set-up elements and leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 6 mm L.125 mm (40100606)
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 10ths (11-SCR16-T)
- DEWALT 4 1/2" Paddle Switch Small Angle Grinder w/ No Lock-on (DWE4120N)
- KERSHAW Folding Knife, Black, Plain Blade, 3-3/8" (1670OLBLK)
- J.W. WINCO GN351.1-25-25-1/4X20-55 Rubber Bumper 2 Threaded Studs (351.1-25-25-1/4-55)
- J.W. WINCO GN451-30-30-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-30-30-M8-EE-55)
- J.W. WINCO GN351.2-51-41-3/8X16-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-51-41-3/8-55)
- J.W. WINCO GN353-30-36-M8-S-55 Rubber Bumper Cone Threaded Stud (353-30-36-M8-S-55)
- J.W. WINCO GN352.2-25-19-1/4X20-55 Rubber Bumper Tapped Hole (352.2-25-19-1/4-55)
- J.W. WINCO GN256-19-M5-20-55-GR Conical Bumper Stainless - Gray - Threaded Stud (256-19-M5-20-55-GR)
- J.W. WINCO GN451-15-10-M4-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-15-10-M4-ES-55)
- J.W. Winco Vibration Isolator Pads