Shop All Vibration Isolator Pads
J.W. Winco
GN352-70-40-M10-E-55 Rubber Bumper Tapped
Mfr # 352-70-40-M10-E-55
Zoro # G4659666
product price: $13.89
/ea
$13.89
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
- Brand J.W. Winco
- MFR # 352-70-40-M10-E-55
- Zoro # G4659666
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 352 vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as set-up elements and leveling feet.
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
- MILWAUKEE TOOL SHOCKWAVE 6 in Phillips #2 Impact Duty Power Bit, 10-Piece Pack (48-32-4207)
- WESTWARD Hand File, Bastard, Half Round, 13-3/4 in.L (39CE61)
- JET Floor Drill Press, Belt Drive, 3/4 hp, 115/230 V, 15 in Swing, 16 Speed (354400)
- MALCO Adjustable Snap Lock Punch, Punching/Crimping, 8 in, Steel (SL2R)
- J.W. WINCO GN452.2-25-19-1/4X20-55 Rubber Bumper Stainless, Tapped (452.2-25-19-1/4-55)
- J.W. WINCO GN353.1-45-51-3/8X16-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-45-51-3/8-55)
- J.W. WINCO GN254-38-M8-55 Tapered Bumper Stainless - Natural Rubber - Tapped (254-38-M8-55)
- J.W. WINCO GN253-25-1/4X20-7.9-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-1/4X20-7.9-55)
- J.W. WINCO GN352.1-38-19-5/16X18-55 Rubber Bumper Threaded Stud (352.1-38-19-5/16-55)
- J.W. WINCO GN351.2-51-41-3/8X16-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-51-41-3/8-55)
- J.W. WINCO GN453-50-61-M8-S-55 Rubber Bumper Cone Stainless, Threaded Stud (453-50-61-M8-S-55)
- J.W. Winco Mounts and Vibration Control