Shop All Vibration Isolator Pads
J.W. Winco
GN352-60-50-M10-E-55 Rubber Bumper Tapped
Mfr # 352-60-50-M10-E-55
Zoro # G4656954
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Steel
- Height 1.97 in
- Finish Zinc Plated
- Thread Type Tapped Hole
- Dia. 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-60-50-M10-E-55
- Zoro # G4656954
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.97 in |
Dia. | 2.36 in |
Thread Size | M10 |
Details
Material | Natural Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Tapped Hole |
Description
GN 352 vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as set-up elements and leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Button to Female Thread, 1-3/8" Diameter (CC333)
- GS TOOLING 1" TG100 Tap Collets (334979)
- DRILL AMERICA 1" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X1INCHX1/2)
- PORTER-CABLE Brush (N031634)
- J.W. WINCO GN253-25-M6-12-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-M6-12-55)
- J.W. WINCO GN352-75-40-M12-S-55 Rubber Bumper Threaded Stud (352-75-40-M12-S-55)
- J.W. WINCO GN353-50-68-M10-E-55 Rubber Bumper Cone Tapped (353-50-68-M10-E-55)
- J.W. WINCO GN451-40-30-M8-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-40-30-M8-ES-55)
- J.W. WINCO GN351-75-40-M12-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-75-40-M12-ES-55)
- J.W. WINCO GN253-19-M5-10-55 Tapered Bumper Natural Rubber-Threaded Stud (253-19-M5-10-55)
- J.W. WINCO GN451-30-40-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-30-40-M8-EE-55)
- J.W. Winco Mounts and Vibration Control