Shop All Vibration Isolator Pads
J.W. Winco
GN352-50-30-M10-E-55 Rubber Bumper Tapped
Mfr # 352-50-30-M10-E-55
Zoro # G4670778
Sold in multiples of 2 for $10.70
$10.70
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
- Brand J.W. Winco
- MFR # 352-50-30-M10-E-55
- Zoro # G4670778
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 352 vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as set-up elements and leveling feet.
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
- KLEIN TOOLS Pocket Clip Slotted Screwdriver 3/32 in Round (A116-2)
- KIPP Adjustable Handle, Size: 2 M06X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.2061X60)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1462)
- WESTWARD 1 in Drive Impact Socket 2 1/4 in Size 6 pt Standard Depth, Black Oxide (21WN29)
- J.W. WINCO GN351.2-79-57-1/2X13-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-79-57-1/2-55)
- J.W. WINCO GN352-40-30-M8-S-55 Rubber Bumper Threaded Stud (352-40-30-M8-S-55)
- J.W. WINCO GN453.2-51-57-3/8X16-55 Rubber Bumper Cone, Stainless Tapped (453.2-51-57-3/8-55)
- J.W. WINCO GN254-25-1/4X20-12.7-55 Tapered Bumper Stainless, Nat. Rubber, Thrd Stud (254-25-1/4X20-12.7-55)
- J.W. WINCO GN351-50-40-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-40-M10-ES-55)
- J.W. WINCO GN351.1-32-19-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-32-19-5/16-55)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.206010)
- J.W. Winco Vibration Isolator Pads