Shop All Vibration Isolator Pads
J.W. Winco
GN352-40-30-M8-E-55 Rubber Bumper Tapped
Mfr # 352-40-30-M8-E-55
Zoro # G4630476
Sold in multiples of 3 for $13.17
$13.17
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
- Brand J.W. Winco
- MFR # 352-40-30-M8-E-55
- Zoro # G4630476
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 352 vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as set-up elements and leveling feet.
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
- JAMESON Good Buddy II Duct Rodder w/ 500 ft. of 3/8" Marked Rod (11A-25-500M)
- BESSEY 18" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS45-8)
- WIDIA Hand Tap Set, 3 PC, HSS, #6-32, H3 Limit (15240)
- DRILLCO Cobalt Aircraft Extension Drills, 3/32, 6PK (1200C106)
- J.W. WINCO GN351.2-35-25-5/16X18-55 Rubber Bumper, 1 Tapped Hole and 1 Thrd Stud (351.2-35-25-5/16-55)
- J.W. WINCO GN351-50-40-M10-SS-55 Rubber Bumper Threaded Studs (351-50-40-M10-SS-55)
- J.W. WINCO GN352-10-10-M4-E-55 Rubber Bumper Tapped (352-10-10-M4-E-55)
- J.W. WINCO GN353.1-19-25-1/4X20-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-19-25-1/4-55)
- J.W. WINCO GN256-38-M8-30-55-GR Conical Bumper Stainless - Gray - Threaded Stud (256-38-M8-30-55-GR)
- J.W. WINCO GN351.2-25-25-1/4X20-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-25-25-1/4-55)
- KIPP Thrust Pads, for grub screws M8 (K0393.208)
- J.W. Winco Vibration Isolator Pads