Shop All Vibration Isolator Pads
J.W. Winco
GN352-40-25-M8-S-55 Rubber Bumper Threaded Stud
Mfr # 352-40-25-M8-S-55
Zoro # G4655089
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Steel
- Height 0.98 in
- Finish Zinc Plated
- Thread Length 0.91 in
- Thread Type Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-40-25-M8-S-55
- Zoro # G4655089
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.98 in |
Thread Length | 0.91 in |
Thread Size | M8 |
Dia. | 1.57 in |
Details
Material | Natural Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Threaded Stud |
Description
GN 352 vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as set-up elements and leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND13360)
- SIMONDS File Cleaner, 8-1/2 In.L, Steel Wire (73993000)
- KESON Metric and SAE Tape Measure, Auto Lock (PG18M25ALV)
- WESTWARD Slide, 14 in., PR (GGS_51243)
- J.W. WINCO GN253-38-M8-10-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-M8-10-55)
- J.W. WINCO GN351-75-40-M12-EE-55 Rubber Bumper Internal Threads (351-75-40-M12-EE-55)
- J.W. WINCO GN351-40-40-M8-SS-55 Rubber Bumper Threaded Studs (351-40-40-M8-SS-55)
- J.W. WINCO GN254-32-5/16X18-15.9-55 Tapered Bmpr Stainless, Nat. Rubber, Thrd Stud (254-32-5/16X18-15.9-55)
- J.W. WINCO GN351.1-51-19-3/8X16-55 Rubber Bumper 2 Threaded Studs (351.1-51-19-3/8-55)
- J.W. WINCO GN351.2-79-57-1/2X13-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-79-57-1/2-55)
- J.W. WINCO GN452.2-38-25-3/8X16-55 Rubber Bumper Stainless, Tapped (452.2-38-25-3/8-55)
- J.W. Winco Mounts and Vibration Control