Shop All Vibration Isolator Pads
J.W. Winco
GN352-30-20-M8-E-55 Rubber Bumper Tapped
Mfr # 352-30-20-M8-E-55
Zoro # G4659176
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Steel
- Height 0.79 in
- Finish Zinc Plated
- Thread Size M8
- Dia. 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 352-30-20-M8-E-55
- Zoro # G4659176
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.79 in |
Thread Size | M8 |
Dia. | 1.18 in |
Details
Material | Natural Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Tapped Hole |
Description
GN 352 vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as set-up elements and leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Pulling Conduit Checker for 4" Conduit (08500-400)
- HANSON 10 Piece Hex Head Multi-Spline Extractor Set (53226)
- SURTEK Tap Wrench Handle 53234 (123903)
- MILWAUKEE TOOL 3/4" Ball Bearing Draw Stud (49-16-2622)
- J.W. WINCO GN453.2-32-38-5/16X18-55 Rubber Bumper Cone, Stainless Tapped (453.2-32-38-5/16-55)
- J.W. WINCO GN451-40-30-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-40-30-M8-EE-55)
- J.W. WINCO GN253-32-5/16X18-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-32-5/16X18-31.8-55)
- J.W. WINCO GN253-25-M6-25-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-M6-25-55)
- J.W. WINCO GN451-20-20-M6-SS-55 Rubber Bumper Stainless, Threaded Studs (451-20-20-M6-SS-55)
- J.W. WINCO GN451.1-38-25-3/8X16-55 Rubber Bumper Stainless, Threaded Studs (451.1-38-25-3/8-55)
- CHICAGO PNEUMATIC Vibration Isolation Pad, 4x4x1/2 In (1310710616)
- J.W. Winco Vibration Isolator Pads