Shop All Vibration Isolator Pads
J.W. Winco
GN351.1-14-13-10X32-55 Rubber Bumper 2 Threaded Studs
Mfr # 351.1-14-13-10-55
Zoro # G4675976
product price: $1.95
/ea
Sold in multiples of 8 for $15.60
$15.60
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
- Brand J.W. Winco
- MFR # 351.1-14-13-10-55
- Zoro # G4675976
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 351.1 vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
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
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- STARRETT Carbide Tipped Hole Saw, 1-25/32", 45mm (SM45)
- OTC Jaw Puller, 25 tons, 3 Jaws, 22-1/4 in. (1050)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 150 ft. (LDM150)
- J.W. WINCO GN352.1-25-13-1/4X20-55 Rubber Bumper Threaded Stud (352.1-25-13-1/4-55)
- J.W. WINCO GN253-50-3/8X16-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-50-3/8X16-31.8-55)
- J.W. WINCO GN451-15-10-M4-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-15-10-M4-ES-55)
- J.W. WINCO GN254-32-5/16X18-15.9-55 Tapered Bmpr Stainless, Nat. Rubber, Thrd Stud (254-32-5/16X18-15.9-55)
- J.W. WINCO GN351-100-55-M16-EE-55 Rubber Bumper Internal Threads (351-100-55-M16-EE-55)
- J.W. WINCO GN451.1-25-25-5/16X18-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-25-5/16-55)
- J.W. WINCO GN256-38-M8-16-55-GR Conical Bumper Stainless - Gray - Threaded Stud (256-38-M8-16-55-GR)
- J.W. Winco Vibration Isolator Pads