Shop All Vibration Isolator Pads
J.W. Winco
GN351-8-8-M3-EE-55 Rubber Bumper Internal Threads
Mfr # 351-8-8-M3-EE-55
Zoro # G4667110
Sold in multiples of 6 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Steel
- Height 0.31 in
- Finish Zinc Plated
- Thread Size M3
- Thread Type Two Tapped Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 351-8-8-M3-EE-55
- Zoro # G4667110
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.31 in |
Thread Size | M3 |
Dia. | 0.31 in |
Details
Material | Natural Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Two Tapped Holes |
Description
GN 351 vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/4"drive, 9/16 in, 6 point SAE deep socket (4718L)
- OMEGA PRO Ratchet Screwdriver, Auto Loading, 10-In-1 (83025)
- DAYTON Press, Arbor (3ZM98)
- DRILL AMERICA 7/8" x 12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X7/8X1/2)
- J.W. WINCO GN453.2-32-38-5/16X18-55 Rubber Bumper Cone, Stainless Tapped (453.2-32-38-5/16-55)
- J.W. WINCO GN453-20-24-M6-E-55 Rubber Bumper Cone Stainless, Tapped (453-20-24-M6-E-55)
- J.W. WINCO GN351-25-25-M6-EE-55 Rubber Bumper Internal Threads (351-25-25-M6-EE-55)
- J.W. WINCO GN452.2-38-25-3/8X16-55 Rubber Bumper Stainless, Tapped (452.2-38-25-3/8-55)
- J.W. WINCO GN253-50-3/8X16-19-55 Tapered Bumper Natural Rubber-Threaded Stud (253-50-3/8X16-19-55)
- J.W. WINCO GN353-35-40-M8-S-55 Rubber Bumper Cone Threaded Stud (353-35-40-M8-S-55)
- KIPP Swivel Pads, Inch (K0304.A1)
- J.W. Winco Mounts and Vibration Control