Shop All Vibration Isolator Pads
J.W. Winco
GN351-60-40-M10-SS-55 Rubber Bumper Threaded Studs
Mfr # 351-60-40-M10-SS-55
Zoro # G4688390
$10.35
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
- Brand J.W. Winco
- MFR # 351-60-40-M10-SS-55
- Zoro # G4688390
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 351 vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
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
- SOG Twitch II(TM) Folding Knife (TWI8-CP)
- CTA MANUFACTURING SOCKET LONG HEX BIT 12MM 1/2" DR (CTA8552)
- NOGA Magnetic Base, 13" L, 0.540" Rod dia. (DG6160)
- JAMESON Good Buddy Duct Rodder w/ 300 ft. of 3/8" Marked Rod (9-25-300M)
- J.W. WINCO GN451.1-38-25-3/8X16-55 Rubber Bumper Stainless, Threaded Studs (451.1-38-25-3/8-55)
- J.W. WINCO GN254-19-10X24-55 Tapered Bumper Stainless - Natural Rubber - Tapped (254-19-10X24-55)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 2.00" Dia, .75"H, 3/8-16 Thread (351.1-51-19-3/8-55)
- J.W. WINCO GN253-32-M8-55 Tapered Bumper Natural Rubber-Tapped (253-32-M8-55)
- J.W. WINCO GN352-25-15-M6-E-55 Rubber Bumper Tapped (352-25-15-M6-E-55)
- J.W. WINCO GN353-50-68-M10-S-55 Rubber Bumper Cone Threaded Stud (353-50-68-M10-S-55)
- J.W. WINCO GN253-25-M6-25-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-M6-25-55)
- J.W. Winco Vibration Isolator Pads