Shop All Vibration Isolator Pads
J.W. Winco
GN351-60-40-M10-EE-55 Rubber Bumper Internal Threads
Mfr # 351-60-40-M10-EE-55
Zoro # G4673806
$12.65
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
- Brand J.W. Winco
- MFR # 351-60-40-M10-EE-55
- Zoro # G4673806
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 351 vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
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
- WESTWARD Square Hand File, 14 In, 17/18 TPI (12F795)
- KLEIN TOOLS 7 in Wire Stripper 10 to 18 AWG (11045-INS)
- BOSTITCH Air Siding Nailer, Full Rnd, 15 Deg (N66C-1)
- DIXON 2.5 in ALUMINUM B/S HEX WRENCH (25H-250)
- J.W. WINCO GN351-15-15-M4-SS-55 Rubber Bumper Threaded Studs (351-15-15-M4-SS-55)
- J.W. WINCO GN351.1-79-57-1/2X13-55 Rubber Bumper 2 Threaded Studs (351.1-79-57-1/2-55)
- J.W. WINCO GN453-50-61-M8-S-55 Rubber Bumper Cone Stainless, Threaded Stud (453-50-61-M8-S-55)
- J.W. WINCO GN352-25-30-M6-S-55 Rubber Bumper Threaded Stud (352-25-30-M6-S-55)
- J.W. WINCO GN351.1-62-32-1/2X13-55 Rubber Bumper 2 Threaded Studs (351.1-62-32-1/2-55)
- J.W. WINCO GN453.1-51-57-3/8X16-55 Rubber Bumper Cone, Stainless Threaded Stud (453.1-51-57-3/8-55)
- J.W. WINCO GN352.2-51-41-3/8X16-55 Rubber Bumper Tapped Hole (352.2-51-41-3/8-55)
- J.W. Winco Vibration Isolator Pads