Shop All Vibration Isolator Pads
J.W. Winco
GN351-50-50-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud
Mfr # 351-50-50-M10-ES-55
Zoro # G4690140
$9.49
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
- Brand J.W. Winco
- MFR # 351-50-50-M10-ES-55
- Zoro # G4690140
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 351 vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
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
- KYOCERA Triangle Turning Insert, Triangle, 3, TPMR, 1, Carbide (TPMR321 CA525)
- VERTEX Vertex M8 X 1.25 Thread X 38mm Ball Knob (8017-0033)
- HHIP 1/8-7/8 By 16Th 13 Piece R8 Round Collet Set (3900-0701)
- MASON Floor Mount Vibration Isolator, Neoprene (4C989)
- J.W. WINCO GN351-50-20-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-20-M10-ES-55)
- J.W. WINCO GN351.1-35-25-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-35-25-5/16-55)
- J.W. WINCO GN452.2-25-25-5/16X18-55 Rubber Bumper Stainless, Tapped (452.2-25-25-5/16-55)
- J.W. WINCO GN353-35-40-M8-S-55 Rubber Bumper Cone Threaded Stud (353-35-40-M8-S-55)
- J.W. WINCO GN353-30-36-M8-S-55 Rubber Bumper Cone Threaded Stud (353-30-36-M8-S-55)
- J.W. WINCO GN352.1-25-13-1/4X20-55 Rubber Bumper Threaded Stud (352.1-25-13-1/4-55)
- J.W. WINCO GN351-25-25-M6-EE-55 Rubber Bumper Internal Threads (351-25-25-M6-EE-55)
- J.W. Winco Vibration Isolator Pads