Shop All Vibration Isolator Pads
J.W. Winco
GN351-50-40-M10-EE-55 Rubber Bumper Internal Threads
Mfr # 351-50-40-M10-EE-55
Zoro # G4669019
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Steel
- Height 1.57 in
- Finish Zinc Plated
- Thread Size M10
- Dia. 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 351-50-40-M10-EE-55
- Zoro # G4669019
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.57 in |
Thread Size | M10 |
Dia. | 1.97 in |
Details
Material | Natural Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Two Tapped Holes |
Description
GN 351 vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 11/16 dia., 2D (63134174105)
- SPEEDAIRE Ergonomic Air Gun, 1/2" Extension (52CF76)
- MOORE & WRIGHT Feeler Gauge 4" (911)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- J.W. WINCO GN452-50-30-M10-E-55 Rubber Bumper Stainless, Tapped (452-50-30-M10-E-55)
- J.W. WINCO GN451-40-40-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-40-40-M8-EE-55)
- J.W. WINCO GN352.1-25-13-1/4X20-55 Rubber Bumper Threaded Stud (352.1-25-13-1/4-55)
- J.W. WINCO GN452.1-40-25-3/8X16-55 Rubber Bumper Stainless, Threaded Stud (452.1-40-25-3/8-55)
- J.W. WINCO GN353.1-25-32-1/4X20-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-25-32-1/4-55)
- J.W. WINCO GN452-40-30-M8-S-55 Rubber Bumper Stainless, Threaded Stud (452-40-30-M8-S-55)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.09252.71)
- J.W. Winco Mounts and Vibration Control