Shop All Vibration Isolator Pads
J.W. Winco
GN351-20-25-M6-ES-55 Rubber Bumper Internal Thread and Threaded Stud
Mfr # 351-20-25-M6-ES-55
Zoro # G4701675
product price: $2.95
/ea
Sold in multiples of 5 for $14.75
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Steel
- Height 0.98 in
- Finish Zinc Plated
- Thread Length 0.71 in
- Thread Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 351-20-25-M6-ES-55
- Zoro # G4701675
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.98 in |
Thread Length | 0.71 in |
Thread Size | M6 |
Dia. | 0.79 in |
Details
Material | Natural Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Threaded Stud and Tapped Hole |
Description
GN 351 vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 8 Piece Gift Sets Plier and Wrench Set Dipped Handle (GS-28)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 6JT Mount Size, Steel (CYX-13 J-6)
- DYNABRADE Right Angle Air Disc Sander, Indus, 1.3 HP (52634)
- SIMONDS Regular Taper Saw File, 8inL, Natural (73531500)
- J.W. WINCO GN253-19-M5-55 Tapered Bumper Natural Rubber-Tapped (253-19-M5-55)
- J.W. WINCO GN351.2-79-57-1/2X13-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-79-57-1/2-55)
- J.W. WINCO GN452.2-38-25-5/16X18-55 Rubber Bumper Stainless, Tapped (452.2-38-25-5/16-55)
- J.W. WINCO GN452-30-30-M8-E-55 Rubber Bumper Stainless, Tapped (452-30-30-M8-E-55)
- J.W. WINCO GN352.2-25-19-1/4X20-55 Rubber Bumper Tapped Hole (352.2-25-19-1/4-55)
- J.W. WINCO GN451.2-51-41-3/8X16-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-51-41-3/8-55)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.08)
- J.W. Winco Vibration Isolator Pads