Shop All Vibration Isolator Pads
J.W. Winco
GN351-100-75-M16-EE-55 Rubber Bumper Internal Threads
Mfr # 351-100-75-M16-EE-55
Zoro # G4681454
$38.89
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
- Brand J.W. Winco
- MFR # 351-100-75-M16-EE-55
- Zoro # G4681454
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 351 vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
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
- VULCAN Mixer Mud Ribbon Style 2-1/2In (151003L)
- DIABLO Bi-Metal Recip Blade for Nail-Embe, PK15, 15 PK (DS1214BGP15)
- PLATT Tool Organizer Pallet, 17"L x 14"W (WSGSH PALLET)
- DRILL AMERICA 5/16"x6" HSS Aircraft Extension Drill Bit, Drill Bit Size: 5/16" (D/AA/CX65/16)
- J.W. WINCO GN351-50-30-M10-EE-55 Rubber Bumper Internal Threads (351-50-30-M10-EE-55)
- J.W. WINCO GN452.1-38-19-5/16X18-55 Rubber Bumper Stainless, Threaded Stud (452.1-38-19-5/16-55)
- J.W. WINCO GN351.2-79-57-1/2X13-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-79-57-1/2-55)
- J.W. WINCO GN352-75-40-M12-S-55 Rubber Bumper Threaded Stud (352-75-40-M12-S-55)
- J.W. WINCO GN353.1-25-32-1/4X20-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-25-32-1/4-55)
- J.W. WINCO GN351-25-30-M6-SS-55 Rubber Bumper Threaded Studs (351-25-30-M6-SS-55)
- J.W. WINCO GN352-10-10-M4-E-55 Rubber Bumper Tapped (352-10-10-M4-E-55)
- J.W. Winco Vibration Isolator Pads