Shop All Vibration Isolator Pads
J.W. Winco
GN351-10-10-M4-SS-55 Rubber Bumper Threaded Studs
Mfr # 351-10-10-M4-SS-55
Zoro # G4683649
Sold in multiples of 7 for $9.73
$9.73
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
- Brand J.W. Winco
- MFR # 351-10-10-M4-SS-55
- Zoro # G4683649
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 351 vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
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
- GEARWRENCH 17mm 12 Point Long Pattern Combination Wrench (81674)
- URREA 1/2" drive 12-point deep impact socket 15PC (MM) (74203)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.060 In, Black (901200200)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 3/8 (42624)
- J.W. WINCO GN351-75-40-M12-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-75-40-M12-ES-55)
- J.W. WINCO GN254-25-M6-12-55 Tapered Bumper Stainless, Nat. Rubber, Threaded Stud (254-25-M6-12-55)
- J.W. WINCO GN351-30-30-M8-SS-55 Rubber Bumper Threaded Studs (351-30-30-M8-SS-55)
- J.W. WINCO GN452-20-15-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-20-15-M6-S-55)
- J.W. WINCO GN351-50-50-M10-EE-55 Rubber Bumper Internal Threads (351-50-50-M10-EE-55)
- J.W. WINCO GN254-32-5/16X18-15.9-55 Tapered Bmpr Stainless, Nat. Rubber, Thrd Stud (254-32-5/16X18-15.9-55)
- J.W. WINCO GN352.1-25-19-1/4X20-55 Rubber Bumper Threaded Stud (352.1-25-19-1/4-55)
- J.W. Winco Vibration Isolator Pads