Shop All Vibration Isolator Pads
J.W. Winco
GN351-10-10-M4-ES-55 Rubber Bumper Internal Thread and Threaded Stud
Mfr # 351-10-10-M4-ES-55
Zoro # G4679625
product price: $1.35
/ea
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Steel
- Height 0.39 in
- Finish Zinc Plated
- Thread Type Threaded Stud and Tapped Hole
- Thread Size M4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 351-10-10-M4-ES-55
- Zoro # G4679625
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.39 in |
Thread Size | M4 |
Dia. | 0.39 in |
Thread Length | 0.39 in |
Details
Material | Natural Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Threaded Stud and Tapped Hole |
Description
GN 351 vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT ITK Fine Cut Off Saw Blade, 12" dia (252.072.12)
- KLEIN TOOLS Replacement Bit #2 Square & #2 Phillips (32410)
- PROTO Impact Socket Extension, 1/2 in Sq Input Drive Size, 1/2 in Sq Output Drive Size, 10 in Length (J7183-00)
- KNIPEX 4 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 110)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 1.00" Dia, .75"H, 1/4-20 Thread (351.1-25-19-1/4-55)
- J.W. WINCO GN353-20-24-M6-S-55 Rubber Bumper Cone Threaded Stud (353-20-24-M6-S-55)
- J.W. WINCO GN351-75-40-M12-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-75-40-M12-ES-55)
- J.W. WINCO GN451.1-25-13-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-13-1/4-55)
- J.W. WINCO GN352-75-40-M12-E-55 Rubber Bumper Tapped (352-75-40-M12-E-55)
- J.W. WINCO GN352.2-38-25-3/8X16-55 Rubber Bumper Tapped Hole (352.2-38-25-3/8-55)
- J.W. WINCO GN451-25-20-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-25-20-M6-ES-55)
- J.W. Winco Vibration Isolator Pads