Shop All Toolholder Accessories
J.W. Winco
Gn343.6-60-M20-138-Kr Leveling Mount
Mfr # 343.6-60-M20-138-KR
Zoro # G711289128
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M20
- Primary Application The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration.
- Material Stainless steel 303
- Includes Elastomer rubber cap
- Features With rubber cap, non-skid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 343.6-60-M20-138-KR
- Zoro # G711289128
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M20 |
Bore Dia. | 60 mm |
Thread Length | 138 mm |
Details
Primary Application | The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration. |
Material | Stainless steel 303 |
Includes | Elastomer rubber cap |
Features | With rubber cap, non-skid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN ScrewDriver Slotted 6mm 260mm (168S-6(150))
- GREENFIELD THREADING Hand Tap Sets (173218)
- DEWALT 1-1/8 in. HEX Chisel Bits (DWA5961)
- REGAL CUTTING TOOLS M16 x 2 D7 4 Flt. Plug Metric Hand Tap (027781AS)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- J.W. Winco Toolholder Accessories