Shop All Toolholder Accessories
J.W. Winco
Gn343.6-60-M16-80-Kre Leveling Mount
Mfr # 343.6-60-M16-80-KRE
Zoro # G811289141
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16
- Material Stainless steel 303
- Includes Elastomer rubber cap
- Features With rubber cap, non-skid, ESD compliant
- Primary Application The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 343.6-60-M16-80-KRE
- Zoro # G811289141
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M16 |
Thread Length | 80 mm |
Bore Dia. | 60 mm |
Details
Material | Stainless steel 303 |
Includes | Elastomer rubber cap |
Features | With rubber cap, non-skid, ESD compliant |
Primary Application | The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 11609 (11609)
- KD TOOLS Full Polish Flex Hndl/Breaker Bar, 1/2"Dr (81307)
- MILWAUKEE TOOL 3 in. #1 Square Cushion Grip Screwdriver (Made in USA) (MT217)
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/2" HEX DRIVER 6" LENG (GP19166F)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- H&R MANUFACTURING Chuck Jaw, Rev, 15 In Chucks, PK3 (HR-15-MTGRJ)
- J.W. Winco Toolholder Accessories