Shop All Toolholder Accessories
J.W. Winco
Gn343.6-60-M16-125-Os Leveling Mount
Mfr # 343.6-60-M16-125-OS
Zoro # G111289179
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16
- Primary Application The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration.
- Material Stainless steel 303
- Features Without cap
- Bore Dia. 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 343.6-60-M16-125-OS
- Zoro # G111289179
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M16 |
Bore Dia. | 60 mm |
Thread Length | 125 mm |
Details
Primary Application | The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration. |
Material | Stainless steel 303 |
Features | Without cap |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-9 Carbon Steel Hex Rethreading Die (DWTHX789)
- WILLIAMS Williams Flare Nut Wrench, 13 x 14mm (10654-TH)
- CHICAGO-LATROBE Silver and Deming Drill, 3 1/8" Flute, RH (53419)
- CS UNITEC TZ Pyramid Sleeve, A65/320 Grit (42265)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- J.W. Winco Toolholder Accessories