Shop All Toolholder Accessories
J.W. Winco
Gn343.6-60-M16-100-Os Leveling Mount
Mfr # 343.6-60-M16-100-OS
Zoro # G911288976
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16
- Primary Application The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration.
- Material Stainless steel 303
- Features Without cap
- Thread Length 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 343.6-60-M16-100-OS
- Zoro # G911288976
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M16 |
Thread Length | 100 mm |
Bore Dia. | 60 mm |
Details
Primary Application | The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration. |
Material | Stainless steel 303 |
Features | Without cap |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Screwdriver for Star Type w/Tamper Proof (SD-081-T10)
- SUPERCUT 130 L, 0.125 W, 0.025 Thick, Carbon Steel (444889)
- SPECIALTY DIAMOND 4 Inch 100 Grit Resin Diamond Polishing Pad (E4100)
- BON TOOL Vegas Groover, 36", Straight Bit 1/4" X 1 3/4" (22-381)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- MASTER MAGNETICS Tool Holder, 13 in. Magnetic (07663)
- J.W. Winco Toolholder Accessories