Shop All Toolholder Accessories
J.W. Winco
Gn343.6-60-M16-100-Kr Leveling Mount
Mfr # 343.6-60-M16-100-KR
Zoro # G211289017
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16
- Primary Application The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration.
- Material Stainless steel 303
- Includes Elastomer rubber cap
- Features With rubber cap, non-skid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 343.6-60-M16-100-KR
- Zoro # G211289017
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M16 |
Bore Dia. | 60 mm |
Thread Length | 100 mm |
Details
Primary Application | The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration. |
Material | Stainless steel 303 |
Includes | Elastomer rubber cap |
Features | With rubber cap, non-skid |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 13mm, 6 Flute, Carbide Tip (5655130)
- KO-KEN Socket TORX E11 22mm 1/4 Sq. Drive (2425-E11)
- QUALTOOL Hex Power Bit, 1/4" Hex Drv, 1-15/1 (70-H1)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X45)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- JACOBS Chuck Key Holder (30253)
- J.W. Winco Toolholder Accessories