Shop All Toolholder Accessories
J.W. Winco
Gn343.6-50-M12-100-Kse Leveling Mount
Mfr # 343.6-50-M12-100-KSE
Zoro # G811289448
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12"
- Features With plastic cap, gliding, ESD compliant
- Includes Technopolymer plastic cap
- Material Stainless steel 303
- Primary Application The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 343.6-50-M12-100-KSE
- Zoro # G811289448
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M12" |
Bore Dia. | 50 mm |
Thread Length | 100 mm |
Details
Features | With plastic cap, gliding, ESD compliant |
Includes | Technopolymer plastic cap |
Material | Stainless steel 303 |
Primary Application | The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51H)
- PROTO 3/8 in Drive Impact Socket 1/4 in Size, Standard Socket, black oxide (J7208H)
- DIABLO SDS-Plus Core Bit Extensions Attach To T (DMAPLCC1910)
- WESTWARD Nut Driver, Metric, Solid Round, 10.0mm (401L32)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- STM PS446X60 BT50 Retention Knob With M24x3 Drawbar Thread (366086)
- J.W. Winco Toolholder Accessories