Shop All Toolholder Accessories
J.W. Winco
Gn343.6-40-M12-63-Ks Leveling Mount
Mfr # 343.6-40-M12-63-KS
Zoro # G111289445
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12"
- Features With plastic cap, gliding
- Material Stainless steel 303
- Primary Application The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration.
- Includes Technopolymer plastic cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 343.6-40-M12-63-KS
- Zoro # G111289445
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M12" |
Thread Length | 63 mm |
Bore Dia. | 40 mm |
Details
Features | With plastic cap, gliding |
Material | Stainless steel 303 |
Primary Application | The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration. |
Includes | Technopolymer plastic cap |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES Hand SanderSoft Handle (G05023)
- MITUTOYO Dial Ti, Full Set, 0.03 in, 0.0005 in Grad (513-302-10T)
- GEARWRENCH 18mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86718)
- PERFORMANCE TOOL 8 In 2 Jaw Gear Puller Gear Puller-2 J, W139 (W139)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- GS TOOLING R8 JT33 Jacobs Taper Adapter (534468)
- J.W. Winco Toolholder Accessories