Shop All Toolholder Accessories
J.W. Winco
Gn343.6-32-M8-50-Ks Leveling Mount
Mfr # 343.6-32-M8-50-KS
Zoro # G311289344
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Features With plastic cap, gliding
- Includes Technopolymer plastic cap
- Primary Application The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration.
- Material Stainless steel 303
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 343.6-32-M8-50-KS
- Zoro # G311289344
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M8 |
Thread Length | 50 mm |
Bore Dia. | 32 mm |
Details
Features | With plastic cap, gliding |
Includes | Technopolymer plastic cap |
Primary Application | The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration. |
Material | Stainless steel 303 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236H-T500)
- BOSCH NailKiller Auger 1-1/2In x 7-1/2In Tube (NKST24)
- NANUK CASES Foam Inserts (4 Part) for 935 Case (935-FOAM)
- CRAFTSMAN Air Cutoff Tool (CMXPTSG1013NB)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- GS TOOLING 516 Drive Key Set For 34 Shell Mill Holders (534166)
- J.W. Winco Toolholder Accessories