Shop All Toolholder Accessories
J.W. Winco
Gn343.6-32-M8-40-Kre Leveling Mount
Mfr # 343.6-32-M8-40-KRE
Zoro # G611289372
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Primary Application The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration.
- Includes Elastomer rubber cap
- Features With rubber cap, non-skid, ESD compliant
- Material Stainless steel 303
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 343.6-32-M8-40-KRE
- Zoro # G611289372
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M8 |
Thread Length | 40 mm |
Bore Dia. | 32 mm |
Details
Primary Application | The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration. |
Includes | Elastomer rubber cap |
Features | With rubber cap, non-skid, ESD compliant |
Material | Stainless steel 303 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Miter Saw, 12" Blade dia., 9.0Ah (DCS781B)
- KLEIN TOOLS Drill Pouch, Modbox (55836MB)
- RIDGID Dies, 12R 3/4 Npsm (37965)
- KNIPEX Spring Hose Clamp Pliers, 10" Spring Hos (85 51 250 A)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- J.W. Winco Toolholder Accessories