Shop All Toolholder Accessories
J.W. Winco
Gn343.6-25-M10-80-Kr Leveling Mount
Mfr # 343.6-25-M10-80-KR
Zoro # G111289247
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Primary Application The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration.
- Includes Elastomer rubber cap
- Material Stainless steel 303
- Features With rubber cap, non-skid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 343.6-25-M10-80-KR
- Zoro # G111289247
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M10 |
Thread Length | 80 mm |
Bore Dia. | 25 mm |
Details
Primary Application | The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration. |
Includes | Elastomer rubber cap |
Material | Stainless steel 303 |
Features | With rubber cap, non-skid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #1 Impact Duty Power Bit, 5-Piece Pack (48-32-4661)
- DIRECT BRANDS Scraper Blade, Blue, Plastic, PK20 (GDS-104)
- DIABLO SPEEDemon 1/2 in. X 6 in. L Spade Bit 2 pk (DSP2050-P2)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7114)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- J.W. Winco Toolholder Accessories