Shop All Toolholder Accessories
J.W. Winco
Gn33-80-5/8X11-75-B1-U Leveling Feet
Mfr # 33-80-5/8X11-75-B1-U
Zoro # G411288964
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 5/8 X 11"
- Features Without nut, internal hex at the top, wrench flat at the bottom
- Primary Application The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
- Material Base - Stainless steel 304, Stud - Stainless steel 303
- Finish Matte shot-blasted finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 33-80-5/8X11-75-B1-U
- Zoro # G411288964
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 5/8 X 11" |
Bore Dia. | 80 mm |
Thread Length | 75 mm |
Details
Features | Without nut, internal hex at the top, wrench flat at the bottom |
Primary Application | The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage. |
Material | Base - Stainless steel 304, Stud - Stainless steel 303 |
Finish | Matte shot-blasted finish |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 41/64 (53141)
- LINK HANDLES Heavy Cotton Hoe Handle, No Ferrule, 54" (66646)
- EMPRESSA 10 in. FLAT SMOOTH FILE (EM10FS)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V1507002AT)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- J.W. Winco Toolholder Accessories