Shop All Toolholder Accessories
J.W. Winco
Gn33-80-5/8X11-54-B1-X Leveling Feet
Mfr # 33-80-5/8X11-54-B1-X
Zoro # G211289024
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8 X 11"
- Primary Application The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
- Features External hex, tapped socket type
- Material Base - Stainless steel 304, Stud - Stainless steel 303
- Finish Matte shot-blasted finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 33-80-5/8X11-54-B1-X
- Zoro # G211289024
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 5/8 X 11" |
Bore Dia. | 80 mm |
Thread Length | 54 mm |
Details
Primary Application | The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage. |
Features | External hex, tapped socket type |
Material | Base - Stainless steel 304, Stud - Stainless steel 303 |
Finish | Matte shot-blasted finish |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" / 150mm 3 Key Electronic Digital Caliper (4100-0030)
- KRAFT TOOL Airplane Groover, 1" Double Bit, 12x8" (CC314B-01)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935250)
- OSG Spiral Point Tap Plug, 3 Flutes (1730501)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- J.W. Winco Toolholder Accessories