Shop All Toolholder Accessories
J.W. Winco
Gn33-80-5/8X11-100-B1-U Leveling Feet
Mfr # 33-80-5/8X11-100-B1-U
Zoro # G411289442
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8 X 11"
- Features Without nut, internal hex at the top, wrench flat at the bottom
- Finish Matte shot-blasted finish
- Material Base - Stainless steel 304, Stud - Stainless steel 303
- Primary Application The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 33-80-5/8X11-100-B1-U
- Zoro # G411289442
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 5/8 X 11" |
Thread Length | 100 mm |
Bore Dia. | 80 mm |
Details
Features | Without nut, internal hex at the top, wrench flat at the bottom |
Finish | Matte shot-blasted finish |
Material | Base - Stainless steel 304, Stud - Stainless steel 303 |
Primary Application | The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flex Bit Auger 9/16-Inch x 54-Inch (53718)
- WESTWARD Double Box End Wrench, 12 Pt, 5/16 x3/8 In (36A162)
- ELECTRIDUCT BNC/RCA/F-type Coax Adjustable Compression Tool (TL-TD-H-RG59)
- PROSKIT Die Set, Uninsulated Terminals 20-8 AWG (300-095)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. Winco Toolholder Accessories