Shop All Toolholder Accessories
J.W. Winco
Gn33-80-3/8X16-75-B1-S Leveling Feet
Mfr # 33-80-3/8X16-75-B1-S
Zoro # G511289359
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8 X 16"
- Features Without nut, external hex at the bottom
- Primary Application The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
- Finish Matte shot-blasted finish
- Material Base - Stainless steel 304, Stud - Stainless steel 303
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 33-80-3/8X16-75-B1-S
- Zoro # G511289359
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 3/8 X 16" |
Thread Length | 75 mm |
Bore Dia. | 80 mm |
Details
Features | Without nut, external hex at the bottom |
Primary Application | The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage. |
Finish | Matte shot-blasted finish |
Material | Base - Stainless steel 304, Stud - Stainless steel 303 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 8" L x General Purpose Cutting Reciprocating Saw Blade (20577850R)
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 12" Adapter Shank (48-03-3551)
- BOSCH Digital Angle Finder, 0 deg. to 220 deg. (GAM 220 MF)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C55110)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- J.W. Winco Toolholder Accessories