Shop All Toolholder Accessories
J.W. Winco
Gn33-80-3/8X16-45-B1-X Leveling Feet
Mfr # 33-80-3/8X16-45-B1-X
Zoro # G111289377
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8 X 16"
- Material Base - Stainless steel 304, Stud - Stainless steel 303
- Features External hex, tapped socket type
- Finish Matte shot-blasted finish
- Primary Application The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 33-80-3/8X16-45-B1-X
- Zoro # G111289377
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 3/8 X 16" |
Bore Dia. | 80 mm |
Thread Length | 45 mm |
Details
Material | Base - Stainless steel 304, Stud - Stainless steel 303 |
Features | External hex, tapped socket type |
Finish | Matte shot-blasted finish |
Primary Application | The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Box Cutter Utility, 7 in L (10400)
- DEWALT Pipe Threading Replacement Dies (DCE700012B4)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL2136IM)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT Battery, 18V, Li-ion, 6 Ah, Includes Charger (48-11-1862, 48-59-1806)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- GS TOOLING 1428 Arbor Screw For 12 Shell Mill Holders (534180)
- J.W. Winco Toolholder Accessories